Bkr T5s 400a 3p T/m Ul

Item #: 583653

Cat #: T5S400TW

UPC: 015644631503

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Trip Unit; Voltage Rating: 600 Vac/vdc; Amperage Rating: 400 Amp; Frequencyrating: 50 - 60 Hz; Frame: 300 - 400 Amp; Trip Type: Thermal-magnetic; Trip Range: 2000 - 4000 Amp; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Standard; T5s400tw: Bkr T5s 400a 3p T/m Ul Lvp; T5s400tw: Bkr T5s 400a 3p T/m Ul Lvp

Overview

Abb; Trip Unit; Voltage Rating: 600 Vac/vdc; Amperage Rating: 400 Amp; Frequencyrating: 50 - 60 Hz; Frame: 300 - 400 Amp; Trip Type: Thermal-magnetic; Trip Range: 2000 - 4000 Amp; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Standard; T5s400tw: Bkr T5s 400a 3p T/m Ul Lvp; T5s400tw: Bkr T5s 400a 3p T/m Ul Lvp
Also known as: 015644631503, T5S400TW

Specifications

Type: Thermal Magnetic
Type: Thermal Magnetic