MINIATURE CIRCUIT BREAKER 120/240V 15A

Item #: 583678

Cat #: QOB2151021

UPC: 785901494270

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,1-Phase,10kA,120/240 Vac,15A,2P,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,1-Phase,10kA,120/240 Vac,15A,2P,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified

Mini CB, QO, 15 A, 2P, 120/240 V, 10 kA, Bolt on, Shunt Trip

Also known as: 785901494270, QOB2151021

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 15
Mounting: Bolt On