CAB LD-6A-RT12-3624 HORZ REDUCING

Item #: 583763

Cat #: LD-6A-RT12-3624

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CAB LD-6A-RT12-3624 HORZ REDUCING TEE 36"-24" 12"RADIUS FITTING

Overview

CAB LD-6A-RT12-3624 HORZ REDUCING TEE 36"-24" 12"RADIUS FITTING
Also known as: LD-6A-RT12-3624

Specifications

Width: 24 in
Material: Aluminum
Width: 24 in
Material: Aluminum