STR BLD PLUG 3W 20A 250V DEAD FRONT

Item #: 583839

Cat #: 5864-BK

UPC: 785007586411

to view pricing and more.
Documents & Guides
Straight Blade Plug 20amp 250volt Dead Front

Overview

Straight Blade Plug 20amp 250volt Dead Front
Also known as: 785007586411, 5864-BK

Specifications

Color: Black
Material: Nylon
Type: Straight Blade Plug
Color: Black
Type: Straight Blade Plug
Material: Nylon