Breaker, 20A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

Item #: 58386
Cat #: THQB1120
UPC: 783164012187
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
THQB series miniature circuit breakers are bolted into place in panelboards and load centers, so they're more stable than plug-in or unit-mount circuit breakers. They interrupt currents when faults are detected in the circuit. These breakers connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the panelboard or load center. They're UL listed for use in HACR (heating, air conditioning, and refrigeration) applications.
Also known as: 783164012187, THQB1120

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)