This product has been discontinued.

PANDUCT Wiring Duct Cover, 50mm x 2m, PVC, White
Item #: 583895
Cat #: C50WH2
UPC: 074983752591
to view pricing and more.
Documents & Guides
Wiring Duct Cover, PANDUCT, 50mm W x 2m Long, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Cover, PANDUCT, 50mm W x 2m Long, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983752591, C50WH2
Specifications
| Length: | 2 m |
| Width: | 50 mm |
| Color: | White |
| Material: | PVC |
| Length: | 2 m |
| Color: | White |
| Width: | 50 mm |
| Material: | PVC |