
4 AWG to 3/0 AWG Insulated Cable Connector
Item #: 583928
Cat #: IPLG3/0-3
UPC: 662381951557
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 3/0 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
Overview
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 3/0 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
3/0-4 AWG ( B,C,D) 2/0-2 AWG ( K,M,I) Polaris™ Grey For Fine Stranded Cooper Conductor -3 Port
Also known as: 662381951557, IPLG3/0-3
Specifications
| Material: | Plastisol |
| Color: | Gray |
| Allowable Gauge Range: | 4 - 3/0 |
| Wire/Cable Openings: | 3 |
| Material: | Plastisol |
| Allowable Gauge Range: | 4 - 3/0 |
| Color: | Gray |
| Wire/Cable Openings: | 3 |