CM MPNY-1000A-0-C CABLE TIE 1 BLK

Item #: 584037

Cat #: MPNY-1000A-0-C

UPC: 728494112350

to view pricing and more.
Documents & Guides
CAT MPNY-1000A-0-C CABLE TIE

Overview

CAT MPNY-1000A-0-C CABLE TIE
Also known as: 728494112350, MPNY-1000A-0-C

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive
Material: Nylon
Width: 1 in
Color: Black
Material: Nylon
Length: 1 in
Mounting: Adhesive