Panel For Enclosure, Size: 30 x 20", Material: Conductive Steel

Item #: 58404

Cat #: A30P20G

UPC: 783510150778

to view pricing and more.
Panel For Enclosure, Size: 30 x 20 Inch, Material: Conductive Steel, For Use With NEMA 3R, 4, 4X, 12, and 13 Enclosures

Overview

Panel For Enclosure, Size: 30 x 20 Inch, Material: Conductive Steel, For Use With NEMA 3R, 4, 4X, 12, and 13 Enclosures

Panel For Enclosure, Size: 30 x 20 Inch, Material: Conductive Steel, For Use With NEMA 3R, 4, 4X, 12, and 13 Enclosures

Also known as: 783510150778, A30P20G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 27 in
Width: 17 in
Weight: 15 lb
Finish: Galvanized
Height: 27 in
Weight: 15 lb
Width: 17 in
Finish: Galvanized