Contactor, Safety, 43A, 24VDC, Coil, Contacts, 5NO, 2NC

Item #: 584058

Cat #: 100S-C43EJ22C

UPC: 612598638277

to view pricing and more.
Contactor, Safety, 43 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 43 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 2 Normally Closed *** Rockwell Automation Preferred Product ***

Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.

Also known as: 612598638277, 100S-C43EJ22C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 7
Amps: 43
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 7
Special Program: Rockwell Automation Preferred Product
Type: Safety, Contactor
Amps: 43