
Sign In or Register to view pricing and more.
Documents & Guides
Bur Patmd6li Patmd6 With D3/bg GrooBurndy; Battery Actuated Crimping Tool; Patriot; Hydraulic Self Contained; Length: 21.3 In; Width: 2.8 In; Height: 4.25 In; Operating Voltage: 18 Vdc; Rechargetime: 30 Mint; Force Developed: 6 Ton; Accessories: Patchgrli Charger, Pt208620lanyard, Bat18vli Replacement Battery; Battery Type: Li-ion; Operating Pressure:7800 Psi; Covered Head: No; Number Of Conductors Accomodated (max): Copper Taps:#10 Solid - 2/0 Stranded, Aluminum And Acsr Taps: #14 Solid - 4/0 - 4/0 Acsr, Stirrups: #6 - 4/0 Acsr, Overhead Full Tension Deadends, Full Tension Splices And Terminals: #6 - 4/0 Acsr, Installs Splices, Taps Or Terminations: #8 - 500 Kcmil Copper Str. (ya, Ya-l, Ys, Ys-l) #8 - 350 Kcmil Flex #8 - 350 Kcmil Aluminum (ya-a, And Ys-a); Die Accommodation: W And X Dies; Weight: 7.8 Lb
Overview
Bur Patmd6li Patmd6 With D3/bg GrooBurndy; Battery Actuated Crimping Tool; Patriot; Hydraulic Self Contained; Length: 21.3 In; Width: 2.8 In; Height: 4.25 In; Operating Voltage: 18 Vdc; Rechargetime: 30 Mint; Force Developed: 6 Ton; Accessories: Patchgrli Charger, Pt208620lanyard, Bat18vli Replacement Battery; Battery Type: Li-ion; Operating Pressure:7800 Psi; Covered Head: No; Number Of Conductors Accomodated (max): Copper Taps:#10 Solid - 2/0 Stranded, Aluminum And Acsr Taps: #14 Solid - 4/0 - 4/0 Acsr, Stirrups: #6 - 4/0 Acsr, Overhead Full Tension Deadends, Full Tension Splices And Terminals: #6 - 4/0 Acsr, Installs Splices, Taps Or Terminations: #8 - 500 Kcmil Copper Str. (ya, Ya-l, Ys, Ys-l) #8 - 350 Kcmil Flex #8 - 350 Kcmil Aluminum (ya-a, And Ys-a); Die Accommodation: W And X Dies; Weight: 7.8 Lb
Also known as: 781810528860, PATMD6LI
Specifications
No Specifications Available