Portable Band Saw Blade, 32-7/8"

Item #: 584132

Cat #: DW3983C

UPC: 885911245722

Sign In or Register to view pricing and more.
Documents & Guides
Band Saw Blade, 18 TPI, Portable, Length: 32-7/8", Includes: (3) Blades.

Overview

Band Saw Blade, 18 TPI, Portable, Length: 32-7/8", Includes: (3) Blades.

The DEWALT® 18 TPI portable band saw blade (3 pack) is built to last, with a number of exclusive technologies designed to give you confidence that the blade will resist wear throughout its lifespan. An 8% cobalt content and RC 65-67 tooth hardness maximize durability. With an alloy steel backer and matrix II high speed steel edge, users never need to worry about heat and fatigue. DEWALT® understands that you can't afford to invest in an inferior product. All DEWALT® products are extensively tested to ensure that they won't let you down on your real world jobsites.

Also known as: 885911245722, DW3983C

Features & Benefits

  • 8% COBALT CONSTRUCTION: These DEWALT metal band saw blades are crafted with 8% cobalt for extreme durability, DEWALT Bi-Metal Cordless Band Saw Blades are ideal for thick metal, medium metal, and thin-gauge metal cutting.
  • MATRIXII & RC65-67 TOOTH HARDNESS: A Matrix II High-Speed Steel Edge delivers excellent heat and wear resistance, and Rc 65-67 tooth hardness helps to increase durability while using these band saws for metal.
  • ALLOY STEEL BACKER: DEWALT blades are made with an alloy steel backer to stay strong on any project. An alloy steel backer provides fatigue resistance when used with a portable band saw.
  • DEWALT 30 DAY MONEY BACK GUARANTEE: Backed by the DEWALT 30 day money-back guarantee. We stand behind our power tools 100%. If that doesn’t say tough, we don’t know what does.

Specifications

Length: 32 7/8 in
Length: 32 7/8 in