This product has been discontinued.
This product may not be available in all locations.

to view pricing and more.
Documents & Guides
MCB 1P K 8A 240 BCPDMiniature Circuit Breaker, Branch Circuit Protection, Rated Current 8 Amps, 1 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Overview
MCB 1P K 8A 240 BCPDMiniature Circuit Breaker, Branch Circuit Protection, Rated Current 8 Amps, 1 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: 662019169583, S201U-K8
Specifications
| Mounting: | DIN Rail |
| Poles: | 1 |
| Volts AC: | 240 |
| Amps: | 8 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 10 kA |
| Mounting: | DIN Rail |
| Volts AC: | 240 |
| Type: | Trip Curve K |
| Poles: | 1 |
| Amps: | 8 |
| Interrupt Rating AC: | 10 kA |