
to view pricing and more.
Documents & Guides
Self-Sticking Pipe Markers for Oils - Pressure Sensitive Vinyl, Style 4, FUEL OIL SUPPLY. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 4. Legend: FUEL OIL SUPPLY. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 77545.
Overview
Self-Sticking Pipe Markers for Oils - Pressure Sensitive Vinyl, Style 4, FUEL OIL SUPPLY. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 4. Legend: FUEL OIL SUPPLY. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 77545.
Also known as: 754473775452, 7117-4
Specifications
| Material: | Brass |
| Material: | Brass |