1/0 Amp Fast-Acting Glass Fuse, Axial, 1/4" x 1-1/4", 250V, RoHS

Item #: 584418

Cat #: AGC-V-1/10-R

UPC: 051712654401

to view pricing and more.
Documents & Guides
1/0 Amp Fast-Acting Glass Tube Electronic Fuse, Axial, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS

Overview

1/0 Amp Fast-Acting Glass Tube Electronic Fuse, Axial, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Also known as: 051712654401, AGC-V-1/10-R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Circuit Board
Diameter: 6.350 mm
Amps: 0.100
Length: 32.82 mm
Speed: Fast Acting
Material: Glass
Mounting: Circuit Board
Amps: 0.100
Type: Fuse, Electronic
Volts AC: 250
Diameter: 6.350 mm
Length: 32.82 mm