Indicator Light, Red, LED, 24VAC/DC

Item #: 584501

Cat #: CR104PLG88R

UPC: 783166583067

Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, Red LED, 24 Volt AC/DC, Supply, 24 Volt Lamp

Overview

Indicator Light, Red LED, 24 Volt AC/DC, Supply, 24 Volt Lamp
Also known as: 783166583067, CR104PLG88R

Specifications

Type: Indicator Light, LED
Color: Red
Volts DC: 24
Size: 30 mm
Family / Style: CR104
Volts AC: 24
Type: Indicator Light, LED
Volts DC: 24
Family / Style: CR104
Color: Red
Size: 30 mm
Volts AC: 24