Tool-less Shelf, fits 600-900mm deep, Lt Gray, Steel

Item #: 584547

Cat #: D19FVT69G

UPC: 783510166885

to view pricing and more.
Tool-less Shelf provides support surface for equipment mounted in a 19in rack. This Tool-less Shelf, D19FVT69G item fits 600-900mm deep with a material of Steel colored Lt Gray.

Overview

Tool-less Shelf provides support surface for equipment mounted in a 19in rack. This Tool-less Shelf, D19FVT69G item fits 600-900mm deep with a material of Steel colored Lt Gray.

The Tool-less Shelf provides a support surface for equipment mounted within a 19in rack. It mounts onto rack angles that have EIA-spaced square holes (.375 inch). The shelf slides open and provides a variable-sized, continuous surface for equipment. The back of the shelf has oval cutouts for power and data cables. The shelf also features accessory hole patterns at the back of the shelf that fit small and large D-rings to help manage cable. It is rated for 150 lb. (68 kg) static load. NOTE: FOR SQUARE-HOLE RACK ANGLES ONLY!

Also known as: 783510166885, D19FVT69G

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
Weight: 17.100 lbs
Color: Light Gray
Finish: Powder Coated
Material: Steel
Weight: 17.100 lbs