Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 36"

Item #: 584580

Cat #: LPC227B

UPC: 782856426691

to view pricing and more.
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 36"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 36"

Air Terminal, Imperial Thread.

Also known as: 782856426691, LPC227B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 36 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 36 in
Finish: Bare