8A, 480Y/277V, 10 kAIC, K-Curve, UL 489 CB

Item #: 584582

Cat #: S202U-K8

UPC: 662019170459

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 8 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 8 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019170459, S202U-K8

Specifications

Poles: 2
Mounting: DIN Rail
Volts AC: 240
Amps: 8
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Type: Trip Curve K
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 10 kA