Stamped Crimp Parallel Cable Connector, Aluminum

Item #: 584618

Cat #: LPA505

UPC: 782856424437

to view pricing and more.
Documents & Guides
Stamped Crimp Parallel Cable Connector, Aluminum

Overview

Stamped Crimp Parallel Cable Connector, Aluminum

stamped cable connector with compression type fingers to crimp over parallel cable.

Also known as: 782856424437, LPA505

Features & Benefits

  • Connector with compression type fingers to crimp over cable

Specifications

Height: 1.270 in
Width: 2.500 in
Material: Aluminum
Depth: 1.580 in
Finish: Bare
Height: 1.270 in
Material: Aluminum
Finish: Bare
Width: 2.500 in
Depth: 1.580 in