Wireway, Type 1, Hinged-Cover, 6" x 6" x 60", Steel, Gray, Knockouts

Item #: 584754

Cat #: F66G60WK

UPC: 783510529901

to view pricing and more.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray. Includes Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray. Includes Knockouts.

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray. Includes Knockouts.

Also known as: 783510529901, F66G60WK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 20
Knockouts: Yes
Length: 60 in
Color: Gray
Material: Steel
Number of Knockouts: 20
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Knockouts: Yes