HC WW END 4X4 N3R NOKO GRY

Item #: 584795

Cat #: 44-3RHSE-NK

UPC: 782051627510

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 3R, Galvanized steel, ANSI 61 gray painted

Overview

Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 3R, Galvanized steel, ANSI 61 gray painted

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051627510, 44-3RHSE-NK

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel