Panel For Enclosure, Size: 60 x 60", Steel, White

Item #: 5848

Cat #: A72PM66

UPC: 783510339609

to view pricing and more.
Panel For Enclosure, Size: 60 x 60 Inch, Steel, White, For Use With Multi-Door Enclosures

Overview

Panel For Enclosure, Size: 60 x 60 Inch, Steel, White, For Use With Multi-Door Enclosures

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510339609, A72PM66

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 60 in
Height: 60 in
Color: White
Material: Steel
Finish: Powder Coated
Width: 60 in
Color: White
Finish: Powder Coated
Height: 60 in
Material: Steel