Self-Drill Screw, Hex Washer Head, #10 x 1"

Item #: 584806

Cat #: 10X1HTJ

UPC: 705591961920

to view pricing and more.
Documents & Guides
Self-Drill Screw, Hex Washer Head, #10 x 1"

Overview

Self-Drill Screw, Hex Washer Head, #10 x 1"
Also known as: 705591961920, 10X1HTJ

Specifications

Size: # 10
Length: 1 in
Material: Steel
Size: # 10
Material: Steel
Length: 1 in