QOTO 600W SINGLE

Item #: 5849

Cat #: Q-600PH-IV

UPC: 027557023658

to view pricing and more.
Documents & Guides
LUT Q-600PH-IV QOTO 600W SINGLE

Overview

LUT Q-600PH-IV QOTO 600W SINGLE
Also known as: 027557023658, Q-600PH-IV

Specifications

Type: Push, Halogen, MLV, Incandescent
Volts AC: 120
Color: Ivory
Type: Push, Halogen, MLV, Incandescent
Color: Ivory
Volts AC: 120