WIE RSCG060660GNK

Item #: 585011

Cat #: RSCG060660GNK

UPC: 786725863464

Sign In or Register to view pricing and more.
WIE RSCG060660GNK RSC,GUTTER,NEMA3R,GALV,NK,6X6X60

Overview

WIE RSCG060660GNK RSC,GUTTER,NEMA3R,GALV,NK,6X6X60

Designed to protect wiring in outdoor installations against rain, sleet and snow or indoors against dripping water.

Also known as: 786725863464, RSCG060660GNK

Features & Benefits

  • Trough and cover fabricated from 16 gauge G-90 pre-galvanized steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastened with screws located along the bottom edge

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Standards: California Proposition 65