30 MM ILLUMINATED

Item #: 58512

Cat #: 800T-QB24GD1

UPC: 662073466055

to view pricing and more.
Documents & Guides
AB 800T-QB24GD1 30 MM ILLUMINATED

Overview

AB 800T-QB24GD1 30 MM ILLUMINATED
Also known as: 662073466055, 800T-QB24GD1

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Family / Style: 800T
Type: Breaker, Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277
Poles: 1
Type: Breaker, Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Family / Style: 800T
Interrupt Rating DC: 10 kA