Panel For Enclosure, 39" x 33", Steel

Item #: 58517

Cat #: A42P36G

UPC: 783510150839

to view pricing and more.
Panel For Enclosure, 39 Inch x 33 Inch, Steel, Conductive Finish, For Use With Type 3R/4/4X/12/13 Enclosures

Overview

Panel For Enclosure, 39 Inch x 33 Inch, Steel, Conductive Finish, For Use With Type 3R/4/4X/12/13 Enclosures

nVent HOFFMAN HOFA42P36G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150839, A42P36G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Mounting: DIN Rail
Width: 33 in
Height: 39 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Mounting: DIN Rail
Height: 39 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 33 in
Material: Steel