Relay, Safety, Control, 8P, 3NO/5NC, 24VDC, DIN Rail Mount

Item #: 585235

Cat #: 700S-DCP350Z24

UPC: 611320681178

to view pricing and more.
Documents & Guides
Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 8 Pole, 3 Normally Open, 5 Normally Closed Contacts, Open DIN Rail Mount

Overview

Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 8 Pole, 3 Normally Open, 5 Normally Closed Contacts, Open DIN Rail Mount

Bulletin 700S-CF Safety Control Relays provide mechanically or mirror contact performance, which are required in feedback circuits for safety applications. Bifurcated contacts are ideal for low energy feedback safety circuits where high contact reliability is required.

Also known as: 611320681178, 700S-DCP350Z24

Specifications

Volts DC Control: 24
Amps: 10
Poles: 8
Mounting: DIN Rail
Type: Safety Relay
Volts AC: 600
Volts DC Control: 24
Poles: 8
Type: Safety Relay
Amps: 10
Mounting: DIN Rail
Volts AC: 600