This product has been discontinued.

Cable Tie, 14" Long, Nylon, Natural Color, 120lb Rating, 50/PK
Item #: 585245
Cat #: P14-120-L
UPC: 074983444083
to view pricing and more.
Documents & Guides
PAN P14-120-L NY-TY GENERAL PURPOSE CABLE TIE
Overview
PAN P14-120-L NY-TY GENERAL PURPOSE CABLE TIE
Also known as: 074983444083, P14-120-L
Specifications
| Color: | White |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 14 in |
| Color: | White |
| Material: | Nylon |
| Weight Capacity: | 120 lbs |
| Length: | 14 in |