LDS5 Solid, 1-piece Power Rated Raceway

Item #: 58525
Cat #: LDS5IW10-A
UPC:
Sign In or Register to view pricing and more.
Tamper resistant one-piece surface raceway. Supplied with pre-applied adhesive backed tape, Off White, PVC, Length 10.00 ft, Width 1.01 in.

Overview

Tamper resistant one-piece surface raceway. Supplied with pre-applied adhesive backed tape, Off White, PVC, Length 10.00 ft, Width 1.01 in.
Tamper resistant one-piece surface raceway. Supplied with pre-applied adhesive backed tape, Off White, PVC, Length 10.00 ft, Width 1.01 in.
Also known as: LDS5IW10-A

Specifications

Length: 3 ft
Color: Off-White
Material: PVC
Length: 3 ft
Material: PVC
Color: Off-White

Customer Reviews

No reviews for this product
(0)