Panel, 45.00x21.00

Item #: 58534

Cat #: A48P24G

UPC: 783510150846

to view pricing and more.
Panel, NEMA 12 / 45.00x21.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 48x24, Material/finish: Galvanized

Overview

Panel, NEMA 12 / 45.00x21.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 48x24, Material/finish: Galvanized

nVent HOFFMAN HOFA14P8G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150846, A48P24G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: White
Material: Steel
Width: 21 in
Height: 0.300 in
Depth: 45 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 12
Color: White
Width: 21 in
Depth: 45 in
IP/NEMA Rating: NEMA 12
Material: Steel
Height: 0.300 in
Special Program: Hoffman On Demand