Breaker, Molded Case, 50A, 3P, 480VAC, 65kAIC, 500A Magnetic

Item #: 585465

Cat #: T2H050TW

UPC: 662019936116

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 3-Pole, 480 Volt AC, 65 kAIC, 500 Amp Magnetic Trip

Overview

Breaker, Molded Case, 50 Amp, 3-Pole, 480 Volt AC, 65 kAIC, 500 Amp Magnetic Trip

Breaker, Molded Case, 50 Amp, 3-Pole, 480 Volt AC, 65 kAIC, 500 Amp Magnetic Trip

Also known as: 662019936116, T2H050TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 50
Type: Thermal Magnetic, Breaker
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Type: Thermal Magnetic, Breaker
Poles: 3
Amps: 50
Interrupt Rating AC: 65 kA