Panel For Junction Box, Size: 20 x 12", Material: Conductive Steel

Item #: 58551

Cat #: A20P12G

UPC: 783510150853

to view pricing and more.
Panel For Junction Box, Size: 20 x 12 Inch, Material: Conductive Steel

Overview

Panel For Junction Box, Size: 20 x 12 Inch, Material: Conductive Steel

nVent HOFFMAN HOFA20P12G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150853, A20P12G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 17 in
Material: Steel
Width: 9 in
Finish: Galvanized
Height: 17 in
Width: 9 in
Material: Steel
Finish: Galvanized