20V Cordless Max Hammer Drill

Item #: 585608

Cat #: DCD785C2

UPC: 885911209823

to view pricing and more.
Documents & Guides
Hammer Drill, 20V Max, Cordless, RPM: 0 - 600/0 - 2000, BPM: 34000, Max Power: 350 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Ratcheting, Weight: 3.5 lbs, Includes: (2) 20V Max Lithium Batteries, 30 Minute Fast Charger, Belt Hook, Bit Holder, Kit Box & Ham

Overview

Hammer Drill, 20V Max, Cordless, RPM: 0 - 600/0 - 2000, BPM: 34000, Max Power: 350 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Ratcheting, Weight: 3.5 lbs, Includes: (2) 20V Max Lithium Batteries, 30 Minute Fast Charger, Belt Hook, Bit Holder, Kit Box & Ham

The DEWALT 20 V max lithium ion compact hammerdrill/driver has a compact, lightweight design that easily fits into tight areas. Its high speed transmission delivers 2 speeds (0 to 600 and 0 to 2, 000 rpm) for a range of fastening and drilling applications. It has an ergonomic handle for comfort and extra control. The heavy-duty 1/2-in ratcheting chuck provides superior bit gripping strength. The charger is Energy Star qualified for a better environment. The kit includes a 1/2-in hammerdrill driver, two 20 V max lithium ion battery packs, fast charger, belt hook, on-board bit holder, and a kit box, and is backed by the DEWALT 3 year warranty.

Also known as: 885911209823, DCD785C2

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery