10 AWG XHHW Stranded Copper, Blue, 1000'

Item #: 585632

Cat #: XHHW10STR7BLU1000RL

UPC: 980100640330

Sign In or Register to view pricing and more.
10 AWG, XHHW-2, Stranded Copper, 600V, Blue, 1000 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600V, Blue, 1000 ft. Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100640330, XHHW10STR7BLU1000RL

Specifications

Gauge: 10 AWG
Color: Blue
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Stranding: Stranded