EVO FLR BX FLSH CVR W INSERT BK

Item #: 585637

Cat #: EFB610CTBK

UPC: 786564077497

to view pricing and more.
Aluminum flush style cover assembly with a insert area to allow for a carpet, tile or wood insert. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished black (BK)

Overview

Aluminum flush style cover assembly with a insert area to allow for a carpet, tile or wood insert. Cover is for use on Evolution Series 6-, 8-, and 10-gang floor boxes. Cover finished black (BK)
Also known as: 786564077497, EFB610CTBK

Specifications

Height: 16 3/8 in
Color: Black
Width: 12 1/2 in
Material: Aluminum
Height: 16 3/8 in
Width: 12 1/2 in
Color: Black
Material: Aluminum