8 XHHW Stranded Copper Red 1000'

Item #: 585647

Cat #: XHHW8STRRED1000RL

UPC: 980100240615

to view pricing and more.
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600/1000V, Red, Length: 1000 ft Reel.

Overview

8 AWG, XHHW-2, Stranded Copper, 600/1000V, Red, Length: 1000 ft Reel.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 980100240615, XHHW8STRRED1000RL

Specifications

Color: Red
Volts AC: 1kV, 600
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Red
Length: 1000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Volts AC: 1kV, 600
Material: Copper
Gauge: 8 AWG
Stranding: Stranded