Panel For Junction Box, Size: 42 x 42", Material: Conductive Steel

Item #: 58571

Cat #: A42P42G

UPC: 783510150860

to view pricing and more.
Panel For Junction Box, Size: 42 x 42 Inch, Material: Conductive Steel

Overview

Panel For Junction Box, Size: 42 x 42 Inch, Material: Conductive Steel

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Also known as: 783510150860, A42P42G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 39 in
Material: Steel
Width: 39 in
Finish: Galvanized
Height: 39 in
Width: 39 in
Material: Steel
Finish: Galvanized