SQD HGL36045 MOLDED CASE CIRCUIT

Item #: 585779

Cat #: HGL36045

UPC: 785901683117

to view pricing and more.

Overview

SQD HGL36045 MOLDED CASE CIRCUIT BREAKER 600V 45A
Also known as: 785901683117, HGL36045

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 45
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 45
Standards: California Proposition 65
Interrupt Rating AC: 18 kA