2000H1600W0400D TS S/S TYPE 4X

Item #: 585802

Cat #: 9978431

UPC: 639889866102

to view pricing and more.
Documents & Guides
No Documents Available
TS 8 free-standing enclosures, Stainless steel, material: Enclosure frame: Stainless steel 1.4301 (AISI 304), 1.5 mm, Roof Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Door: Stainless steel 1.4301 (AISI 304), 2.0 mm, exterior brushed, Rear panel: Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Base: Stainless steel 1.4301 (AISI 304), 1.5 mm, surface: Enclosure frame and gland plates: Uncoated, Door, roof and rear panel: Exterior brushed, grain size 400, Mounting plate: Zinc-plated, supply includes: Enclosure frame with door, Roof, Base, solid, Rear panel, detachable, Mounting plate, Eyebolts, 2 side panels, Attachable pedestals, 12 inches, description: Rittal's stainless steel floormount TS 8 combines the strength of unibody floormount enclosures with the flexibility of Rittal's revolutionary modular design. With its double door configuration and wide range of accessories, Rittal's floormount TS 8 is sure to meet your application needs.

Overview

TS 8 free-standing enclosures, Stainless steel, material: Enclosure frame: Stainless steel 1.4301 (AISI 304), 1.5 mm, Roof Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Door: Stainless steel 1.4301 (AISI 304), 2.0 mm, exterior brushed, Rear panel: Stainless steel 1.4301 (AISI 304), 1.5 mm, exterior brushed, Base: Stainless steel 1.4301 (AISI 304), 1.5 mm, surface: Enclosure frame and gland plates: Uncoated, Door, roof and rear panel: Exterior brushed, grain size 400, Mounting plate: Zinc-plated, supply includes: Enclosure frame with door, Roof, Base, solid, Rear panel, detachable, Mounting plate, Eyebolts, 2 side panels, Attachable pedestals, 12 inches, description: Rittal's stainless steel floormount TS 8 combines the strength of unibody floormount enclosures with the flexibility of Rittal's revolutionary modular design. With its double door configuration and wide range of accessories, Rittal's floormount TS 8 is sure to meet your application needs.
Also known as: 639889866102, 9978431

Specifications

No Specifications Available