WIE L020290 SLBOW,90,N1,2.5X2.5

Item #: 585929

Cat #: L020290

UPC: 786725390557

to view pricing and more.
WIE L020290 SLBOW,90,N1,2.5X2.5

Overview

WIE L020290 SLBOW,90,N1,2.5X2.5

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725390557, L020290

Features & Benefits

  • Carbon steel 90 degrees elbow fitting.

Specifications

Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Angle: 90°
Number of Knockouts: 0
Knockouts: No
Width: 2 1/2 in
Material: Steel
Angle: 90°
Knockouts: No
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Number of Knockouts: 0