CEILING 78W COOL WITH CLEAR LENS BR

Item #: 585971

Cat #: CLED78

UPC: 019813039275

to view pricing and more.
Documents & Guides
No Documents Available
Canopy Lights 7635 Lumens Cled 78W 5000K Bronze

Overview

Canopy Lights 7635 Lumens Cled 78W 5000K Bronze
Also known as: 019813039275, CLED78

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Type: Ceiling
Color: Bronze
Light Technology: LED
Wattage: 78
Type: Ceiling
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze