B&d Dc415kl 6500rpm Heavy-duty 36v

Item #: 586050

Cat #: DC415KL

UPC: 028877585901

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Voltage: 36v, No Load Speed: 6500rpm, Spindle Lock: Yes, Spindle Thread: 5/8in-11, Wheels Speed: 10000rpm, Tool Weight: 7.2lb, Includes: 1hr Charger; (2) 36v Nano-phosphate Lithium Ion Battery Packs; Type 27 Guard; Type 1 Guard; Wrench; (2)matched Flanges; Type 27 (grinding) Wheel; Type 1 (cutting) Wheel; Side Handle;heavy-duty Kit Box

Overview

Voltage: 36v, No Load Speed: 6500rpm, Spindle Lock: Yes, Spindle Thread: 5/8in-11, Wheels Speed: 10000rpm, Tool Weight: 7.2lb, Includes: 1hr Charger; (2) 36v Nano-phosphate Lithium Ion Battery Packs; Type 27 Guard; Type 1 Guard; Wrench; (2)matched Flanges; Type 27 (grinding) Wheel; Type 1 (cutting) Wheel; Side Handle;heavy-duty Kit Box
Also known as: 028877585901, DC415KL

Specifications

Type: Lithium Ion
Type: Lithium Ion