MSP,TYPE E

Item #: 58607

Cat #: 3RV1031-4EA10

UPC: 754554409351

to view pricing and more.
Documents & Guides
SIE 3RV1031-4EA10 MSP,TYPE E

Overview

SIE 3RV1031-4EA10 MSP,TYPE E
Also known as: 754554409351, 3RV1031-4EA10

Specifications

Volts AC: 690
Poles: 3
Amps: 32
Mounting: DIN Rail
Size: S2
Amps Range: 22 - 32
Volts AC: 690
Amps: 32
Size: S2
Poles: 3
Mounting: DIN Rail
Amps Range: 22 - 32