Overview
PULL BOX 8.00X6.00X6.00
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510133566, ASE8X6X6
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 7 |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Color: | Gray |
Number of Knockouts: | 7 |
Customer Reviews
No reviews for this product
(0)