ProTek Rack Angles Square, 45.50 26U, Plated, Steel

Item #: 586319

Cat #: PTRA48S

UPC: 783510237776

Sign In or Register to view pricing and more.
ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Square, PTRA48S item measures 45.50 26U with a material of Steel finish Plated.

Overview

ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Square, PTRA48S item measures 45.50 26U with a material of Steel finish Plated.

The ProTek Rack Angles support 19in rack equipment in the single- and double-hinged ProTek product. The square- and tapped-hole rack angles support EIA spaced IT equipment that is to be mounted within a ProTek cabinet.

Also known as: 783510237776, PTRA48S

Specifications

Finish: Zinc Plated
Height: 45.500 in
Weight: 8.840 lb
Finish: Zinc Plated
Weight: 8.840 lb
Height: 45.500 in