ProTek Rack Angles Square, 33.25 19U, Plated, Steel

Item #: 586320

Cat #: PTRA36S

UPC: 783510237752

Sign In or Register to view pricing and more.
ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Square, PTRA36S item measures 33.25 19U with a material of Steel finish Plated.

Overview

ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Square, PTRA36S item measures 33.25 19U with a material of Steel finish Plated.

Protek Ra Fits 36 Sqr Stl Pld, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Type 12 Enclosures)

Also known as: 783510237752, PTRA36S

Specifications

Finish: Zinc Plated
Height: 33.250 in
Weight: 7.160 lb
Finish: Zinc Plated
Weight: 7.160 lb
Height: 33.250 in