SLIDE DIM SP 700W 120V GRY

Item #: 586325

Cat #: CD700-GRY

UPC: 785007301724

to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole700W 120V, Gray

Overview

Slide Dimmer, Single Pole700W 120V, Gray
Also known as: 785007301724, CD700-GRY

Specifications

Wattage: 700
Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Mounting: Wall
Color: Gray
Material: Thermoplastic