3 LT MR16 Gimbal Ring Track Head Kit, White

Item #: 586388
Cat #: TK355
UPC: 045923433559
Sign In or Register to view pricing and more.
Documents & Guides
3 Light - MR16 - Gimbal Ring Track Kit - 4 foot Track - Line Voltage - White

Overview

3 Light - MR16 - Gimbal Ring Track Kit - 4 foot Track - Line Voltage - White
Satco's TK355 50-watt MR16 gimbal ring line Voltage track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.
Also known as: 045923433559, TK355

Specifications

Volts AC: 120
Material: Metal
Color: White
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Color: White
Standards: California Proposition 65
Base: 2-Pin (GU10)
Material: Metal
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)